Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12POS TERMI-BLOK PLUG VERTICAL

  • Mfr # 1-796861-2

  • Zoro # G000929926


product price: $11.99
/ea
Sold in multiples of 500 for $5,995.00

Key Features

Mounting Angle
Vertical
Screwless Terminal Block
No
Side Stackable
No
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796861-2
Zoro #
G000929926
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Mounting Angle
Vertical
Screwless Terminal Block
No
Side Stackable
No
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screw Flange
With
Current Rating (Max) (A)
15
Screw Plating Material
Nickel
Number of Rows
1
Screw Material
Brass
Voltage (VAC)
300
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Number of Positions
12
Block Type
None
Contact Mating Area Plating Material
Tin
Applies To
Wire/Cable
Centerline
5.08 mm [ .2 in ]
Connector Style
Plug
Interlock
With
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.