Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12pos.MINI-MATCH FBTB 2.5mm pitch

  • Mfr # 1-5164711-2

  • Zoro # G701041811


product price: $2.29
/ea
Sold in multiples of 85 for $194.65

Key Features

Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5164711-2
Zoro #
G701041811
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
2.5 mm
Number of Contacts
12
Connection Material
Brass
Terminal Finish
Tin Plated
Current Rating
7 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Type
Through Hole - Solder
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.