Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13 LOCKING CLIP HSG SR .100CL 2-87175-8

13 LOCKING CLIP HSG SR .100CL (Discontinued)

  • Mfr # 2-87175-8
  • Zoro # G700956574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87175-8
Zoro #
G700956574
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.44 mm
Length
1.32 in

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
13
Connector Type
Receptacle
Terminal Type
Crimp
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Contact Type
Socket
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.