Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13 MODIV HSG COMP SR .100 POL 1-102241-1

13 MODIV HSG COMP SR .100 POL (Discontinued)

  • Mfr # 1-102241-1
  • Zoro # G000955697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102241-1
Zoro #
G000955697
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.62 mm
Length
1.3 in

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC
Flame Retardant
Yes
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Material
Nylon
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Crimp
Connection Material
Beryllium Copper
Number of Contacts
13
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.