Zoro Homepage
This item is Discontinued.
Te Connectivity 13 MODIV HSG SR MRKD .100CL 2-87499-3

13 MODIV HSG SR MRKD .100CL (Discontinued)

  • Mfr # 2-87499-3
  • Zoro # G700956703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-87499-3
Zoro #
G700956703
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.55 mm
Length
33.15 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Features
Stamped
Standards
CSA LR7189; UL E28476
Terminal Type
Crimp
Flame Retardant
Yes
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Contact Type
Socket
Connection Material
Beryllium Copper
Number of Contacts
13
Max. Voltage
250V AC
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.