13 MTE HDR SRST LATCH .100CL

  • Mfr # 1-103639-2

  • Zoro # G300937577


product price:  $2.15
/ea
Sold in multiples of 80 for $172.00

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-103639-2
Zoro #
G300937577
UPC #
-
Country of Origin
United States

Dimensions

Height
13.59 mm
Length
35.56 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Features
Shrouded
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Max. Temp.
105°C
Connection Material
Brass
Contact Finish
Tin-Lead Plated
Contact Type
Pin
Number of Contacts
13
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.