Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13 MTE RCPT HSG SR LATCH .100 1-104257-2

13 MTE RCPT HSG SR LATCH .100 (Discontinued)

  • Mfr # 1-104257-2
  • Zoro # G800955408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104257-2
Zoro #
G800955408
UPC #
-
Country of Origin
China

Dimensions

Height
5.08 mm
Length
1.298 in

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
267V
For Use With
Crimp Snap-In Contacts
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.