Zoro Homepage
This item is Discontinued.
Te Connectivity 131-112-002=TAB 187X020 STDSMZ 2-1601049-2

131-112-002=TAB 187X020 STDSMZ (Discontinued)

  • Mfr # 2-1601049-2
  • Zoro # G000941645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1601049-2
Zoro #
G000941645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.8 in

Details

Wire Range
Magnet Wire: 34 to 18 AWG
Wire Type
Magnet Wire
Connection Type
IDC Standard
Terminal Type
Tab
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.