Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13P AMPMODU II STIFT LEI 1-826629-3

13P AMPMODU II STIFT LEI (Discontinued)

  • Mfr # 1-826629-3
  • Zoro # G001041375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826629-3
Zoro #
G001041375
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Material
PBT
Features
Unshrouded
Color
Green
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Number of Rows
1
Number of Contacts
13
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.