Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13P MOD2 STIFT LEI 1-826925-3

13P MOD2 STIFT LEI (Discontinued)

  • Mfr # 1-826925-3
  • Zoro # G501041776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826925-3
Zoro #
G501041776
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
26
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Type
Breakaway
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.