Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13P MTA100 CONN ASSY POL TAB

  • Mfr # 4-644083-3

  • Zoro # G100928720


product price: $0.89
/ea
Sold in multiples of 5000 for $4,450.00

Key Features

Insulation Color
Black
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Standards
UL, CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644083-3
Zoro #
G100928720
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.4 in

Details

Item
Connector
Insulation Color
Black
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Wire Range
22 AWG
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.