Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13P MTA100 CONN ASSY WHT

  • Mfr # 1-640441-3

  • Zoro # G100928409


product price: $2.75
/ea
Sold in multiples of 34 for $93.50

Key Features

Insulation Color
White
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, IDC
Overall Length
1.3 in
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640441-3
Zoro #
G100928409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.3 in

Details

Item
Connector
Insulation Color
White
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Wire Range
24 AWG
Max. Voltage
250V AC
Connection Material
Copper Alloy
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Features
Strain Relief
Application
Wire/Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.