13P MTA100 HDR ASSY PO/RA LF

  • Mfr # 4-641214-3

  • Zoro # G500927989


product price:  $2.55
/ea
Sold in multiples of 30 for $76.50

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-641214-3
Zoro #
G500927989
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
1.4 in

Details

Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Connection Material
Copper Alloy
Max. Voltage
250V AC
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.