Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13P MTA100 SHRD HDR W/O PEG SN 3-644861-3

13P MTA100 SHRD HDR W/O PEG SN (Discontinued)

  • Mfr # 3-644861-3
  • Zoro # G400928000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644861-3
Zoro #
G400928000
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.484 in
Pin Length (In.)
0.2 in

Details

Item
Connector
Insulation Color
Black
Features
Shrouded Header
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Max. Voltage
250V AC
Application
Signal, Printed Circuit Board, Power
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.