Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13P MTA156 CONN ASSY 22AWG RED

  • Mfr # 1-640428-3

  • Zoro # G500928290


product price: $1.89
/ea
Sold in multiples of 65 for $122.85

Key Features

Insulation Color
White
Overall Length
2.028 in
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Wire Range
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640428-3
Zoro #
G500928290
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.028 in

Details

Item
Connector
Insulation Color
White
Connection Type
Locking Lance, Socket, IDC
Terminal Type
Closed End Receptacle
Wire Range
22 AWG
Max. Voltage
600V AC
Features
Strain Relief
Connection Material
Copper Alloy
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.