Zoro Homepage

13POS 5.08MM CE R/A HDR TRM BK

  • Mfr # 1-796639-3

  • Zoro # G000938867


product price: $4.49
/ea
Sold in multiples of 35 for $157.15

Key Features

Color
Black
Maximum Voltage
300 V
Current
15 A
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796639-3
Zoro #
G000938867
UPC #
-
Country of Origin
United States

Details

Color
Black
Maximum Voltage
300 V
Current
15 A
For Use With
Printed Circuit Board
Material
Glass-Filled Polyamide
Max. Voltage
300V AC
Connection Material
Copper Alloy
Hole Center to Center
5.08 mm
Connector Type
Header
Number of Contacts
13
Current Rating
15 A
Contact Finish
Tin Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.