Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 13POS TERMI-BLOK PCB MOUNT 1-796949-3

13POS TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 1-796949-3
  • Zoro # G200929924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796949-3
Zoro #
G200929924
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Screw Material
Brass
Block Type
Stacking w/interlock
Number of Rows
1
Stacked Levels
Without
Wire Protection
With
Side Stackable
Yes
Circuit Application
Power & Signal
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Marking Color
White
Wire Entry Angle
Side
Contact Base Material
Brass
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 12 AWG
Current Rating (Max)
17.5 A
Contact Mount
Through Hole
Screw Flange
Without
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
Mounting Angle
Straight
Connector Mounting Type
Board Mount
Connector Style
Header
Closed End
Without
Interlock
With
Screw Plating Material
Nickel
Contact Current Rating (Max)
17.5 A
Centerline (Pitch)
.2 in
Number of Positions
13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.