Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 AWG Single Jacket Solar Ca

  • Mfr # 1986166-3

  • Zoro # G401041814


product price: $0.99
/ea
Sold in multiples of 200 for $198.00

Key Features

Wire Diameter(in)
0.17
Jacket Color
Black
Voltage Rating(VAC)
600
Conductor Material
Tin-Plated Copper
Insulation Diameter(in)
0.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986166-3
Zoro #
G401041814
UPC #
-
Country of Origin
United States

Dimensions

Wire Diameter(in)
0.17
Insulation Diameter(in)
0.17
Overall Outside Diameter(in)
0.075
Wire Size (mm²)
2.5
Conductor Diameter(in)
0.075
Wire Size (AWG)
14

Details

Item
Cable
Jacket Color
Black
Voltage Rating(VAC)
600
Conductor Material
Tin-Plated Copper
Number of Conductors
1
Wire Color
BK
Cable Type
Solar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.