Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14 DIP PLUG CONN-W/COVER 746611-8

14 DIP PLUG CONN-W/COVER (Discontinued)

  • Mfr # 746611-8
  • Zoro # G500947123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746611-8
Zoro #
G500947123
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.42 in
Height
6.43 mm
Max. Insulation Dia.
0.042 in
Length
20.02 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Solid or Stranded
Material
Thermoplastic
Connector Type
Plug
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Number of Rows
2
Contact Type
Pin
Current Rating
1 A
Number of Contacts
14
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.