
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-147292-1
Zoro #
G000938881
UPC #
-
Country of Origin
Mexico
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
High Temperature
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Features
With Board Standoff
Hole Center to Center
2.54 mm
Number of Contacts
14
Contact Finish
Tin over Nickel; Matte Tin Plated
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.