Zoro Homepage
This item is Discontinued.
Te Connectivity 14 MODIV HSG COMP SR .100 POL 1-102241-2

14 MODIV HSG COMP SR .100 POL (Discontinued)

  • Mfr # 1-102241-2
  • Zoro # G200955787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102241-2
Zoro #
G200955787
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.62 mm
Length
1.4 in

Details

Color
Black
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Terminal Type
Crimp
Connection Material
Beryllium Copper
Standards
UL E28476; CSA LR7189
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Nylon
Connector Type
Receptacle
Flame Retardant
Yes
Contact Type
Socket
Current Rating
3 A
Number of Contacts
14
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.