Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14 MTE HDR SRST LATCH .100CL 6-103639-3

14 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 6-103639-3
  • Zoro # G800938760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-103639-3
Zoro #
G800938760
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
38.1 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
For Use With
Receptacle Housing Assembly
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Thermoplastic
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Contact Finish
Matte Tin Plated
Number of Rows
1
Number of Contacts
14
Current Rating
3 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.