
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-103682-3
Zoro #
G500973900
UPC #
-
Country of Origin
Mexico
Details
For Use With
MTE Pin Assemblies
Color
Black
Guides
Without
Shroud Color
Black
Number of Rows
1
Contact Current Rating (Max)
3A
Housing Material
Thermoplastic
Standoff
Without
Insulation Resistance
5000 MΩ
Termination Resistance
15 mΩ
Product Type
Accessory
PCB Mount Retention
Without
Centerline (Pitch)
.1 in
UL Flammability Rating
UL 94V-0
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC), Crimp
Shroud Material
Thermoplastic
Mating Alignment Type
Latched
Row-to-Row Spacing
.1 in
Operating Temperature Range
-65 to 105 °C
Accessory Type
Shroud
Mating Alignment
With
Number of Positions
14
Dielectric Withstanding Voltage
600 V
Shroud Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.