Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 NOVO MIL/CTR 30DP LEAD FREE

  • Mfr # 1658622-2

  • Zoro # G601041157


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Number of Rows
2
Height
15.16 mm
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Length
22.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658622-2
Zoro #
G601041157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.16 mm
Length
22.35 mm
Width
0.2949 in
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Contact Type
Socket
Current Rating
1 A
Number of Contacts
14
Max. Temp.
105°C
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.