Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14 POS 5.0 MM R/A PLUG TRM BLK 1-796640-4

14 POS 5.0 MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 1-796640-4
  • Zoro # G400983337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796640-4
Zoro #
G400983337
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Voltage
300 VAC
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Number of Positions
14
Screw Material
Brass
Interlock
Without
Housing Material
Polyamide 6.6 GF
Side Stackable
Yes
Wire Range
30 to 12 AWG
Screw Flange
Without
Screwless Terminal Block
No
Connector Style
Plug
Connector & Contact Terminates To
Wire & Cable
Centerline (Pitch)
.197 in
Contact Base Material
Phosphor Bronze
Housing Color
Green
Number of Rows
1
Block Type
None
Contact Mating Area Plating Material
Tin
Current Rating (Max)
15 A
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.