
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201363-4
Zoro #
G701037067
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.25 in
Width
.55 in
Length
.719 in
Details
For Use With
14-Position Posted Connectors, 14-Position Standard & Posted Connectors
Material
Carbon Steel
Hardware Type
Pin Hood
Strain Relief
Without
Product Type
Hardware
Pin Hood Type
Internal Open End
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.