Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1/4 SCREW MT TIE BLK SMTY4HDB 4-608696-0

1/4 SCREW MT TIE BLK SMTY4HDB (Discontinued)

  • Mfr # 4-608696-0
  • Zoro # G601037471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-608696-0
Zoro #
G601037471
UPC #
-
Country of Origin
United States

Dimensions

Length
413 mm
Width
7.8 mm
Max. Bundle Dia.
101.6 mm
Thickness
2.03 mm

Details

Design - Cable Tie
Mountable
Color
Black
Item
Cable Tie
Tensile Strength
120 lbf
Material
Nylon
Standards
UL Listed
Mounting Method
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.