
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104482-6
Zoro #
G600955936
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
32 AWG
Max. Single Wire Size
20 AWG
Height
0.198 in
Length
0.698 in
Details
Item
Connector
Color
Black
Number of Rows
2
Max. Voltage
300V AC
Material
Thermoplastic
Terminal Type
Crimp
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Standards
UL E28476; CSA LR7189
Flame Retardant
Yes
Number of Contacts
14
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.