
Connector Contact, 10 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 925713-2
- Zoro # G000954645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925713-2
Zoro #
G000954645
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
10 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Type
Locking Lance, Crimp
Connection Material
Phosphor Bronze
Wire Type
Discrete Wire
Features
Wire Insulation Support
Application
Power, Wire and Cable
Insulation Dia
0.098 to 0.177 in
Terminal Orientation
Straight
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.