Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1445048-3

  • Mfr # 1445048-3

  • Zoro # G001040972


product price: $0.29
/ea
Sold in multiples of 325 for $94.25

Key Features

Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Height
16.89 mm
Width
3.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445048-3
Zoro #
G001040972
UPC #
-
Country of Origin
China

Dimensions

Height
16.89 mm
Width
3.86 mm
Length
9.85 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm

Details

Item
Housing
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Features
Panel Mount Feature
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
3
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.