
1445048-6
Mfr # 1445048-6
Zoro # G001041023
product price: $0.40
/ea
Sold in multiples of 232 for $92.80
Key Features
Number of Rows
1
Application
Power, Signal
Height
16.89 mm
Width
3.86 mm
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1445048-6
Zoro #
G001041023
UPC #
-
Country of Origin
China
Dimensions
Height
16.89 mm
Width
3.86 mm
Length
18.85 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Details
Item
Housing
Number of Rows
1
Application
Power, Signal
Features
Panel Mount Feature
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Number of Contacts
6
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Hole Center to Center
3 mm
Contact Type
Pin
Max. Voltage
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.