Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.4H SPRING FINGER WITH EMBOSS 2108610-5

1.4H SPRING FINGER WITH EMBOSS (Discontinued)

  • Mfr # 2108610-5
  • Zoro # G300984212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2108610-5
Zoro #
G300984212
UPC #
-
Country of Origin
China

Dimensions

Width
.039 in
Contact Plating Thickness
3.937 to 15.74 µin
Uncompressed Height
.055 in

Details

Product Type
Spring Finger
Circuit Application
Signal
Contact Plating Material
Gold
Contact Current Rating (Max)
.5 A
Preloaded
Yes
Operating Temperature Range
-40 to 85 °C
Current Rating
.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.