Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P DUAC 94V2 W0/PEG WO/DH LF 1-1586491-4

14P DUAC 94V2 W0/PEG WO/DH LF (Discontinued)

  • Mfr # 1-1586491-4
  • Zoro # G401041999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586491-4
Zoro #
G401041999
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Voltage
600V AC
Color
Natural
Material
Nylon
For Use With
Printed Circuit Board
Current Rating
9 A
Hole Center to Center
4.2 mm
Connector Type
Header
Flammability Rating
UL 94 V-2
Connection Material
Copper Alloy
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.