Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P MICRO MNL ASSY R/A HDR LF 4-794618-4

14P MICRO MNL ASSY R/A HDR LF (Discontinued)

  • Mfr # 4-794618-4
  • Zoro # G200939596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794618-4
Zoro #
G200939596
UPC #
-
Country of Origin
China

Dimensions

Width
10.88 mm
Height
11.92 mm
Length
25 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Type
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
3 mm
Material
High Temperature Nylon
Contact Type
Pin
Current Rating
5 A
Contact Finish
Tin Plated
Number of Contacts
14
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.