
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794638-4
Zoro #
G701044003
UPC #
-
Country of Origin
China
Dimensions
Length
28.04 mm
Min. Single Wire Size
30 AWG
Width
6.86 mm
Height
9.24 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.76 µm
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
14
Number of Rows
2
Current Rating
5 A
Hole Center to Center
3 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.