Zoro Homepage
This item is Discontinued.
Te Connectivity 14P MINI UMNL R/A HDR ASSY SN 1-770973-0

14P MINI UMNL R/A HDR ASSY SN (Discontinued)

  • Mfr # 1-770973-0
  • Zoro # G200937103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770973-0
Zoro #
G200937103
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.7 mm
Height
11.86 mm
Length
30.56 mm
Max. Insulation Dia.
3.2 in
Contact Plating Thickness
3.81 to 8.89 µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.