Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MTA100 CONN ASSY 22AWG RED

  • Mfr # 1-640440-4

  • Zoro # G400928444


product price: $2.39
/ea
Sold in multiples of 55 for $131.45

Key Features

Insulation Color
Red
Max. Voltage
250V AC
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Overall Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640440-4
Zoro #
G400928444
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.4 in

Details

Item
Connector
Insulation Color
Red
Max. Voltage
250V AC
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, IDC
Features
Strain Relief
Connection Material
Copper Alloy
Wire Range
22 AWG
Standards
CSA, UL; UL
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.