Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MTA100 CONN ASSY BLU

  • Mfr # 4-640442-4

  • Zoro # G900928449


product price: $2.15
/ea
Sold in multiples of 41 for $88.15

Key Features

Insulation Color
Blue
Wire Type
Stranded, Discrete Wire
Terminal Type
Closed End Receptacle
Overall Length
1-1/2 in
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640442-4
Zoro #
G900928449
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-1/2 in

Details

Item
Connector
Insulation Color
Blue
Wire Type
Stranded, Discrete Wire
Terminal Type
Closed End Receptacle
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Max. Voltage
250V AC
Wire Range
0.12 to 0.15 mm²
Connection Material
Copper Alloy
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.