Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MTA100 CONN ASSY GRN LF

  • Mfr # 4-640623-4

  • Zoro # G800928679


product price: $1.89
/ea
Sold in multiples of 45 for $85.05

Key Features

Insulation Color
Green
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640623-4
Zoro #
G800928679
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-1/2 in

Details

Item
Connector
Insulation Color
Green
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Feed Through Receptacle
Standards
UL, CSA Listed
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Range
28 AWG
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.