Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P MTA100 CONN ASSY WHT 4-640441-4

14P MTA100 CONN ASSY WHT (Discontinued)

  • Mfr # 4-640441-4
  • Zoro # G000928417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640441-4
Zoro #
G000928417
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-1/2 in

Details

Item
Connector
Insulation Color
White
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Wire Range
0.2 mm²
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.