Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MTA100 STR HDR RETENTIVE

  • Mfr # 4-644695-4

  • Zoro # G600928169


product price: $1.35
/ea
Sold in multiples of 65 for $87.75

Key Features

Insulation Color
Natural
Max. Voltage
250V AC
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Pin Length (In.)
0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644695-4
Zoro #
G600928169
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
1.488 in

Details

Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Features
Breakaway Header
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Application
Signal, Printed Circuit Board, Power
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.