Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MTA156 CONN ASSY 22AWG LF

  • Mfr # 4-643819-4

  • Zoro # G500928627


product price: $1.25
/ea
Sold in multiples of 3000 for $3,750.00

Key Features

Insulation Color
Red
Max. Voltage
600V AC
Overall Length
71.32 mm
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643819-4
Zoro #
G500928627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
71.32 mm

Details

Item
Connector
Insulation Color
Red
Max. Voltage
600V AC
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Features
Strain Relief
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
22 AWG
Application
Power, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.