Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P MTA156 HDR ASSY FL/ST LF 4-641119-4

14P MTA156 HDR ASSY FL/ST LF (Discontinued)

  • Mfr # 4-641119-4
  • Zoro # G600928879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-641119-4
Zoro #
G600928879
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.184 in
Pin Length (In.)
0.4 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Features
Unshrouded Header
Mounting Type
Board Mount; Vertical
Max. Temp.
221 Degrees F
Application
Power, Printed Circuit Board
Terminal Type
Tab
Max. Voltage
600V AC
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.