This item is Discontinued.

Te Connectivity 14P PM PLUG VAL-U-LOK V0 1-1969613-4

14P PM PLUG VAL-U-LOK V0 (Discontinued)

  • Mfr # 1-1969613-4
  • Zoro # G700955140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1969613-4
Zoro #
G700955140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9055 in
Length
30.6 mm
Height
11.6 mm

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Natural
Application
Power, Signal
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
14
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
4.2 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.