Zoro Homepage
This item is Discontinued.
Te Connectivity 14P PM PLUG  VAL-U-LOK V2 1-1969599-4

14P PM PLUG VAL-U-LOK V2 (Discontinued)

  • Mfr # 1-1969599-4
  • Zoro # G700955683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969599-4
Zoro #
G700955683
UPC #
-
Country of Origin
China

Dimensions

Height
9.6 mm
Length
30.6 mm
Width
0.94 in

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Number of Contacts
14
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.