Zoro Homepage
This item is Discontinued.
Te Connectivity 14P PM PLUG  VAL-U-LOK V2 1-794953-4

14P PM PLUG VAL-U-LOK V2 (Discontinued)

  • Mfr # 1-794953-4
  • Zoro # G700955430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794953-4
Zoro #
G700955430
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.6 mm
Width
0.94 in
Length
1.204 in
Max. Insulation Dia.
3.1 mm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Material
Nylon
Features
Circuit Identification Feature
For Use With
Printed Circuit Board
Application
Power
Wire Type
Discrete
Wire Connector Style
Rectangular
Hole Center to Center
4.2 mm
Contact Type
Pin
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Connector Type
Plug
Max. Voltage
600V AC
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.