Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P RCPT VAL-U-LOK V0 1-1969614-4

14P RCPT VAL-U-LOK V0 (Discontinued)

  • Mfr # 1-1969614-4
  • Zoro # G600955066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1969614-4
Zoro #
G600955066
UPC #
-
Country of Origin
China

Dimensions

Height
11.7 mm
Length
1.204 in
Width
0.779 in

Details

Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Contact Type
Socket
Max. Voltage
600V AC
Number of Contacts
14
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Max. Temp.
105°C
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.