14P SL156 HSG W/LCK RAMP NATL

  • Mfr # 1-640250-4

  • Zoro # G500956019


product price: $0.63
/ea
Sold in multiples of 129 for $81.27

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Number of Rows
1
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640250-4
Zoro #
G500956019
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
2.183 in

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Connector Type
Receptacle
Material
Nylon
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Listed
For Use With
SL .156 Contacts
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Current Rating
6.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.