Zoro Homepage
This item is Discontinued.
Te Connectivity 14P SL156 HSG W/LOC RAMP W/TBS 1-770849-4

14P SL156 HSG W/LOC RAMP W/TBS (Discontinued)

  • Mfr # 1-770849-4
  • Zoro # G100955665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770849-4
Zoro #
G100955665
UPC #
-
Country of Origin
China

Dimensions

Height
1/4 in
Length
2.183 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG

Details

Item
Connector
Color
Natural
For Use With
SL .156 Contacts
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Max. Voltage
250V AC
Connector Type
Receptacle
Current Rating
6.5 A
Flammability Rating
UL 94 V-0
Number of Contacts
14
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.