Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P SL156 HSG W/O LCK RAMP

  • Mfr # 1-640251-4

  • Zoro # G100956006


product price: $0.38
/ea
Sold in multiples of 223 for $84.74

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Number of Rows
1
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640251-4
Zoro #
G100956006
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
2.183 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Material
Nylon
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Listed
Connector Type
Receptacle
For Use With
SL .156 Contacts
Current Rating
6.5 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
14
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.